Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK
Mfr # 53470
Zoro # G802506714
product price: $18.59
/pk 25, $0.74/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 53470
- Zoro # G802506714
- UPC # 738287534702
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- GRIP-RITE Grip-Rite GR3011M Full Round Head Framing Nail 3 x 0.120 in. (2394955)
- ZORO SELECT #4-40 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0050)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0832R)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (63343)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (01004)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (62843)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (00721)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00344)
- BSC PREFERRED 316 Stainless Steel Hex Drive Flat Head Screw 82°Countersink Angle 3/4-10 Thread Size 2-1/2 Long (90585A967)
- Midwest Fastener Hex Head Cap Screws