Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK
Mfr # 05382
Zoro # G802518915
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Midwest Fastener
- MFR # 05382
- Zoro # G802518915
- UPC # 738287053821
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U07840.037.0300)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01000.050.0300)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 6 PK (35141)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 5 PK (39364)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00283)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00699)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01210.075.0200)
- Midwest Fastener Hex Head Cap Screws