Shop All Hex Head Cap Screws
Midwest Fastener
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK
Mfr # 68083
Zoro # G202522390
product price: $10.89
/pk 4, $2.72/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Thread Length 1"
- Diameter 2 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 68083
- Zoro # G202522390
- UPC # 738287680836
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Thread Length | 1" |
Diameter 2 | 5/8" |
Diameter 1 | 3/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 1/2"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length (50F225KCSS)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.037.3600)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (25C225KCS)
- USA INDUSTRIALS Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (ZBOLT-4610)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50551)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 6 PK (62607)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (01014)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (00748)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N01060.100.0400)
- Midwest Fastener Hex Head Cap Screws