Shop All Spring Snaps
Midwest Fastener
3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks
Mfr # 35748
Zoro # G002508709
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/4"
- Length 1 3-3/4"
- Hardness 316
- Type Snap Hook
Product Information
- Brand Midwest Fastener
- MFR # 35748
- Zoro # G002508709
- UPC # 738287357486
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 3/4" |
Length 1 | 3-3/4" |
Details
Material | Stainless Steel |
Hardness | 316 |
Type | Snap Hook |
Style | Eye Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, D4 Keyway, Coined Logo Only, 50 Pack (D4-6PIN-10 (50PK))
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Zinc Broad Hinge (N195-651)
- PROSOURCE Glide Furniture W/Screw1-1/2In (FE-50108-PS)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- MIDWEST FASTENER 1-1/8" 18-8 Stainless Steel 180 Degree Fixed Eye Spring Snap Hooks 5PK (52238)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- NATIONAL HARDWARE Snap Bull Nkl 1-1/8X5-1/8In (N222-976)
- Midwest Fastener Spring Snaps