Shop All Extension Springs
Midwest Fastener
3/4" x 3-1/4" x .105" WG Steel Extension Springs 6PK
Mfr # 18559
Zoro # G702515540
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .105"
- Diameter 1 3/4"
- Length 1 3-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 18559
- Zoro # G702515540
- UPC # 738287185591
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .105" |
Diameter 1 | 3/4" |
Length 1 | 3-1/4" |
Nominal Size | SRM59 |
Wire Diameter | .105 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Eco Rose & Flwr 24Oz Rtu (ECSM-33620-06)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 619)
- AMERIMAX HOME PRODUCTS 3.5 in. H X 4.5 in. W X 1.5 in. L White Plastic K Rodent Guard (37553)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- MIDWEST FASTENER 3/16" x .024" x 10-1/2" Steel Extension Springs 6PK (18682)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- MIDWEST FASTENER 5/16" x .040" x 10-1/2" Steel Extension Springs 6PK (18684)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- ZORO SELECT Extension Spring, SS, 4-1/2 in. L, PK3 (37059GS)
- Midwest Fastener Extension Springs