Shop All Cabinet Hinges
Midwest Fastener
3/4" x 2-3/4" Ornamental Bronze Hasps 3PK
Mfr # 37245
Zoro # G702528816
product price: $4.49
/pk 3, $1.50/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Ornamental Bronze
- Diameter 3/4"
- Length 1 2-3/4"
- Type Hinge
Product Information
- Brand Midwest Fastener
- MFR # 37245
- Zoro # G702528816
- UPC # 738287372458
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Diameter | 3/4" |
Length 1 | 2-3/4" |
Details
Material | Steel |
Finish | Ornamental Bronze |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Single Cylinder Deadlock, Red/Green -inUnlocked/Locked-in Indicator Inside, Conventional Cyl (E61 26D V01 CS)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Flat Mortised Strike, RH or LHR, (4900-36-201-335)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8877128195)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (198NDKB-36)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37384)
- DTC 0mm Mounted Euro Screw Wing Baseplate for Pivot-Pro Hinges (96H02AQ)
- Midwest Fastener Cabinet Hinges