Shop All Cabinet Hinges
Midwest Fastener
3/4" x 2-3/4" Brass Plated Steel Hasps 4PK
Mfr # 37244
Zoro # G802528808
original price:
$8.25
13% off
new price: $7.15
/pk 4, $1.79/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Diameter 3/4"
- Length 1 2-3/4"
- Type Hinge
Product Information
- Brand Midwest Fastener
- MFR # 37244
- Zoro # G802528808
- UPC # 738287372441
- Country of Origin Unknown
- Category Cabinet Hinges
Dimensions
Diameter | 3/4" |
Length 1 | 2-3/4" |
Details
Material | Steel |
Finish | Brass |
Type | Hinge |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Silver Gray, 3/4"W X 96"H (CGU-34-8-210)
- M-D Door Sweep 36" White (07179)
- KABA Kaba H75-1196FD Master Key Blank For Ford Crown; Pack Of 10 (850732)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W (STI-EM121204)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- MIDWEST FASTENER 4" White Steel Non-Mortise Hinges (37383)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Door Hinges 4PK (66002)
- Midwest Fastener Cabinet Hinges