Shop All Individual & Bulk O-Rings
Midwest Fastener
3/4" x 15/16" x 3/32" Rubber O-Rings 10PK
Mfr # 64813
Zoro # G302513397
original price:
$4.95
10% off
new price: $4.45
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 1 3/4"
- Diameter 2 15/16"
Product Information
- Brand Midwest Fastener
- MFR # 64813
- Zoro # G302513397
- UPC # 738287648133
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | 15/16" |
Nominal Size | #116 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- SECURITRON Blind Nut, Steel, 40 Pack/Collapsing Tool (BN-250)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- MIDWEST FASTENER 7mm x 11mm x 2mm Rubber O-Rings 10PK (64885)
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- MIDWEST FASTENER 9-1/2" x 10" x 1/4" Rubber O-Rings (78043)
- MIDWEST FASTENER 6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK (78262)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70111)
- Midwest Fastener Individual & Bulk O-Rings