Shop All Desk Grommets and Cable Organizers
Midwest Fastener
3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK
Mfr # 70265
Zoro # G002522637
original price:
$5.49
9% off
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Nylon
- Diameter 2 1.062"
- Diameter 1 3/4"
- Style Panel
Product Information
- Brand Midwest Fastener
- MFR # 70265
- Zoro # G002522637
- UPC # 738287702651
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | 1.062" |
Diameter 1 | 3/4" |
Details
Finish | Black |
Material | Nylon |
Style | Panel |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Memo Pads, Unruled, 15lb., 3 in. x 5 in., 100 Sheets, White (BU463866)
- OKI DATA OKI COMP C810/C830 MAGENTA (44059110)
- CANON CANON COMP. MF4580DN/4430DN MF4570DN/L100 (3500B001AA)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- MIDWEST FASTENER 2" Black Plastic Desk Grommets 2PK (70271)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- MIDWEST FASTENER 1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK (76464)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 100FT- Black (WL-BK-NS-100-100)
- Midwest Fastener Desk Grommets and Cable Organizers