Shop All Flange Bearings
Midwest Fastener
3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK
Mfr # 65748
Zoro # G902522072
product price: $17.49
/pk 4, $4.37/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Bronze
- Diameter 2 1"
- Diameter 1 3/4"
- Length 1 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 65748
- Zoro # G902522072
- UPC # 738287657487
- Country of Origin United States
- Category Flange Bearings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 3/4" |
Length 1 | 3/4" |
Details
Type | Flange Bearing |
Material | Bronze |
Flange | 1-1/4" |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2616 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B100)
- NSK NSK 6210 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6210 2Z)
- CRC Multipurpose Precision Lubricant, 16 Oz. (02005)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165015, Pressure Line, 10 micron, Outside-In (MF0058440)
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- MIDWEST FASTENER 5/8" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66625)
- MIDWEST FASTENER 1/4" x 1/16" x 1/4" Nylon Plastic Flange Bearings 25PK (66432)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- MIDWEST FASTENER 24mm x 20mm x 16mm Bronze Flange Bearings 2PK (32543)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 31.75 mm (UCFL206-20)
- Midwest Fastener Pillow Block & Flange Bearings