Shop All Individual & Bulk O-Rings
Midwest Fastener
3/4" x 1" x 1/8" Rubber O-Rings 10PK
Mfr # 64828
Zoro # G602513479
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/8"
- Diameter 1 3/4"
- Diameter 2 1"
Product Information
- Brand Midwest Fastener
- MFR # 64828
- Zoro # G602513479
- UPC # 738287648287
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | 1" |
Nominal Size | #210 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/8" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 3/4"W x 9 1/8"H x 1 1/8"P Artisan Plinth Block (PB03X09X01AR)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W265)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KD)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- MIDWEST FASTENER 3/16" x 5/16" x 1/16" Rubber O-Rings 15PK (64784)
- MIDWEST FASTENER 3/8" x 1/2" x 1/16" Viton Rubber O-Rings 8PK (33622)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 23mm ID, PK10 (ZUSAVB75M2X23)
- Midwest Fastener Individual & Bulk O-Rings