Shop All Rubber Grommets
Midwest Fastener
3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK
Mfr # 72613
Zoro # G402519626
original price:
$8.89
10% off
new price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/16"
- Material Rubber
- Finish Black
- Diameter 1 3/4"
- Diameter 2 1-9/32"
Product Information
- Brand Midwest Fastener
- MFR # 72613
- Zoro # G402519626
- UPC # 738287726138
- Country of Origin United States
- Category Rubber Grommets
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | 1-9/32" |
Groove Diameter | 1-1/16" |
Details
Thickness | 5/16" |
Material | Rubber |
Finish | Black |
Type | Grommet |
Groove | 1-1/16" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- ARCHITECTURAL CONTROL SYSTEMS Ives 5 Knuckle Ball Bearing Full Mortise Hinge 4-1/2 x 4-1/2 Concealed Electric Through-Wire 4 (5BB1-4.5X4.5-26D-1104)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64364)
- MIDWEST FASTENER 3/16" x 1/2" x 0.2" Black Rubber Grommets 10PK (72624)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (64374)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- Midwest Fastener Rubber Grommets