Shop All Extension Springs
Midwest Fastener
3/4" x 0.080" x 5" 18-8 Stainless Steel Extension Springs 2PK
Mfr # 38845
Zoro # G902516422
product price: $12.55
/pk 2, $6.28/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 1 3/4"
- Diameter 2 .080"
- Length 1 5"
Product Information
- Brand Midwest Fastener
- MFR # 38845
- Zoro # G902516422
- UPC # 738287388459
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .080" |
Length 1 | 5" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE SL730 30 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL730)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- GRACE MANUFACTURING Grace Manufacturing G6T-302400 24 in. Aluminum Drip Cap (G6T-302400)
- BAUMGARTENS Suction Cup with Hook, Metal Silver Hook, 50PK (BAUDG4001)
- MIDWEST FASTENER 1/4" x 0.026" x 3/4" 18-8 Stainless Steel Extension Springs 3PK (38803)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- MIDWEST FASTENER 3/8" x 5-13/16" x .051" WG Steel Extension Springs 6PK (18565)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY7)
- Midwest Fastener Extension Springs