Shop All Automotive Battery Accessories
Midwest Fastener
3/4" Steel Battery Clips 4PK
Mfr # 70562
Zoro # G102529390
product price: $16.39
/pk 4, $4.10/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Clip
- Diameter 3/4"
- Material Steel
- Amps 40
- Length 1 2-7/8"
Product Information
- Brand Midwest Fastener
- MFR # 70562
- Zoro # G102529390
- UPC # 738287705621
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Diameter | 3/4" |
Length 1 | 2-7/8" |
Details
Type | Battery Clip |
Material | Steel |
Amps | 40 |
Jaw Spread | 3/4" |
amps | 40A |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter, 143-3409 (143-3409)
- STEELMAN High Accuracy Digital Tire Inflator (97977)
- BOJO TOOLS 5 PC Pry Tool Kit (ATH-KUK-UNGL)
- SC JOHNSON Wax 1-Lb Johnson Paste Floor (00203)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70551)
- MIDWEST FASTENER 5/16"-18 x 4" Zinc J Hold Down Bolt 5PK (34842)
- MIDWEST FASTENER 1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52300)
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70561)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1298)
- Midwest Fastener Automotive Battery Equipment