Shop All Key Rings
Midwest Fastener
3/4" Nickel Split Key Rings 15PK
Mfr # 38503
Zoro # G502506922
product price: $4.45
/pk 15, $0.30/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 38503
- Zoro # G502506922
- UPC # 738287385038
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 3/4" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- MIDWEST FASTENER #9B Skeleton Keys 5PK (36384)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- MIDWEST FASTENER 5/8" Nickel Split Key Rings 20PK (38502)
- MIDWEST FASTENER 2" Nickel Split Key Rings 4PK (38513)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Tempered Split Key Rings 25PK (38501)
- MIDWEST FASTENER 3" Nickel Split Key Rings 4PK (38514)
- SYNTHWARE SPRING, STAINLESS STEEL, LENGTH OF COIL 25. 0mm (TH025)
- Midwest Fastener Key Rings