Shop All Toggle Switches
Midwest Fastener
3/4 HP Motor Toggle Switches 2PK
Mfr # 65183
Zoro # G802520352
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10|20
- Material Steel
- Finish Zinc
- Type Electrical Switch
- Style Toggle
Product Information
- Brand Midwest Fastener
- MFR # 65183
- Zoro # G802520352
- UPC # 738287651836
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 10|20 |
Material | Steel |
Finish | Zinc |
Type | Electrical Switch |
Style | Toggle |
Pole | Single |
Throw | Single |
Volts | 250|125 |
Horse Power | 3/4 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- LEGRAND Despard Toggle Switch, 3-Way Screw, Ivory (ACD3I)
- Midwest Fastener Toggle Switches