Shop All Shackles
Midwest Fastener
3/4" Galvanized Steel Screw Pin Anchor Shackle
Mfr # 54647
Zoro # G102511364
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dip Galvanized
- Diameter 3/4 in
- Type Shackle
Product Information
- Brand Midwest Fastener
- MFR # 54647
- Zoro # G102511364
- UPC # 738287546477
- Country of Origin Unknown
- Category Shackles
Dimensions
Diameter | 3/4 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Shackle |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- ERICKSON 3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks (31405)
- NORDOCK Dock Leveler, Damper (Shock) (13-0144)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- MIDWEST FASTENER 1/2" Galvanized Steel Screw Pin Anchor Shackle (54645)
- MIDWEST FASTENER 7/16" Galvanized Steel Screw Pin Anchor Shackle (54644)
- MIDWEST FASTENER 3/8" Galvanized Steel Screw Pin Anchor Shackle (54643)
- MIDWEST FASTENER 5/8" Galvanized Steel Screw Pin Anchor Shackle (54646)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- Midwest Fastener Lifting Hardware