Shop All Screw-In Hooks
Midwest Fastener
3/4" Brass Plated Steel Oval Decorative Rings 5PK
Mfr # 69821
Zoro # G202512551
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Diameter 3/4"
- Style Decorative Ring
- Type Screw Hook
Product Information
- Brand Midwest Fastener
- MFR # 69821
- Zoro # G202512551
- UPC # 738287698213
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter | 3/4" |
Details
Finish | Brass Plated |
Material | Steel |
Style | Decorative Ring |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 4 In. Zinc Draw Hasp (N210872)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2668pri8433)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- MIDWEST FASTENER 15/16" Antique Brass Floral Decorative Rings 5PK (69826)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 5/64" x 23/64" x 3/4" Brass Shoulder Hooks 25PK (62671)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- Midwest Fastener Screw-In Hooks