Shop All Furniture Accessories
Midwest Fastener
3/4" Black Plastic Square Inside Tips 5PK
Mfr # 76681
Zoro # G902519249
product price: $3.15
/pk 5, $0.63/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Tip
- Material Plastic
- Finish Black
- Shape Square
- Application Patio Chair
Product Information
- Brand Midwest Fastener
- MFR # 76681
- Zoro # G902519249
- UPC # 738287766813
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Diameter | 3/4" |
Details
Type | Furniture Tip |
Material | Plastic |
Finish | Black |
Shape | Square |
Application | Patio Chair |
Style | Inside Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy Satin Nickel (SS-SC-25-NK)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Satin Brass Metal Sleeve (01SLV345SB1)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- MIDWEST FASTENER 3/4" x 5/8" Black Plastic Furniture Tips 10PK (66282)
- MIDWEST FASTENER 1-1/2" x 16 Gauge Round Black Plastic Furniture Tips 4PK (76646)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- MIDWEST FASTENER 1" Zinc Plated Steel Round Furniture Spring Caps 15PK (66303)
- MIDWEST FASTENER 7/8" Black Plastic Round Outside Tips 5PK (76685)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- HOMEPAGE 1.25 in. Non-Skid Rubber Furniture Leg Tips, Black (HO2668673)
- Midwest Fastener Furniture Accessories