Shop All Hole Plugs
Midwest Fastener
3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK
Mfr # 69472
Zoro # G202528477
product price: $7.49
/pk 8, $0.94/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .41"
- Material Nylon
- Application .85" hole
- Finish Black
- Type Hole Plug
Product Information
- Brand Midwest Fastener
- MFR # 69472
- Zoro # G202528477
- UPC # 738287694727
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .92" |
Details
Thickness | .41" |
Material | Nylon |
Application | .85" hole |
Finish | Black |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- GLOBAL RV KEY, G390, Purple, Precut (KEY-G390)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive (CH101DD)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700PG (LL1S12X06700PG)
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- MIDWEST FASTENER 3/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69461)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- J.W. WINCO GN749-M10X1.0-A Threaded Plug, NBR Seal (749-M10X1-A)
- Midwest Fastener Hole Plugs