Shop All Trigger Snaps
Midwest Fastener
3/4" 316 Stainless Steel Fixed Trigger Snap Hooks
Mfr # 35763
Zoro # G302508706
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Snap Hook
- Diameter 3/4"
- Hardness 316
- Style Trigger Hook
Product Information
- Brand Midwest Fastener
- MFR # 35763
- Zoro # G302508706
- UPC # 738287357639
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 3/4" |
Details
Material | Stainless Steel |
Type | Snap Hook |
Hardness | 316 |
Style | Trigger Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- HARDWARE RESOURCES 1-1/8"Height Antique Copper Glass Retainer Clip with 3/4" Adjustment Screw (9454003)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:12kg/28lb (E660)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35765)
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- MIDWEST FASTENER 1/2" Brass Swivel Eye Trigger Snap Hooks 10PK (52206)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 2-15/32 in. L Polished Steel Trigger Snap 80 lb (T7631704)
- Midwest Fastener Snap Hooks