Shop All Shaft Collars
Midwest Fastener
3/4" 18-8 Stainless Steel Shaft Collars 2PK
Mfr # 32472
Zoro # G702511351
product price: $16.69
/pk 2, $8.35/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/4"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Product Information
- Brand Midwest Fastener
- MFR # 32472
- Zoro # G702511351
- UPC # 738287324723
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 3/4" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Steel Spur Gears (SS1.5-13)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (4X815)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 30’ 1/4" MPT Swivel Reusable Green (PR14-30B-G)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- Midwest Fastener Couplings, Collars, & Adapters