Shop All Cotter Pins
Midwest Fastener
3/32" x 2-1/2" Zinc Plated Steel Hitch Pin Clips 24 24PK
Mfr # 60603
Zoro # G202528521
original price:
$9.79
5% off
new price: $9.29
/pk 24, $0.39/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 60603
- Zoro # G202528521
- UPC # 738287606034
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 1/2 in |
Diameter | 3/32" |
Length 1 | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hitch Pin Clip |
Finish | Zinc |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (22)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01209.031.0600)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (K2023-B)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (N04360.125.0300)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 100PK (04053)
- MIDWEST FASTENER 3/32" x 3/4" 18-8 Stainless Steel Cotter Pins 30PK (74843)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04036)
- MIDWEST FASTENER 1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK (74968)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 8PK (930267)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/32" L, PK25 (2UJL3)
- Midwest Fastener Cotter Pins