Shop All Cotter Pins
Midwest Fastener
3/32" x 2-1/2" Bent Hitch Pin Clips 20PK
Mfr # 930343
Zoro # G802529010
product price: $6.95
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Spring Wire
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Bent
- Pin Dia. 3/32 in
Product Information
- Brand Midwest Fastener
- MFR # 930343
- Zoro # G802529010
- UPC # 719199303433
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 1/2 in |
Diameter | 3/32" |
Length 1 | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Spring Wire |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Bent |
Type | Hitch Pin Clip |
Style | Bent |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-1032-A)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- MIDWEST FASTENER 3/32" x 2-5/16" Bent Hitch Pin Clips 20PK (930342)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- MIDWEST FASTENER 5/16" x 2-1/2" Zinc Plated Steel Cotter Pins 5PK (930305)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 25PK (50276)
- MIDWEST FASTENER 3/16" x 2" 18-8 Stainless Steel Cotter Pins 8PK (61254)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 70PK (62106)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100 (2UJC3)
- Midwest Fastener Cotter Pins