Shop All Spring Pins
Midwest Fastener
3/32" x 1/2" Plain Steel Tension Pins 4 42PK
Mfr # 61181
Zoro # G502506496
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/32 in
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 61181
- Zoro # G502506496
- UPC # 738287611816
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/2 in |
Diameter | 3/32" |
Length 1 | 1/2" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Type | Tension Pin |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0300)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0100)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 5 PK (67513)
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.040.1000)
- MIDWEST FASTENER 3/32" x 3/4" Plain Steel Tension Pins 4 42PK (61182)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Coiled Spring Pins 6PK (932493)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0008)
- Midwest Fastener Spring Pins