Shop All Cotter Pins
Midwest Fastener
3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK
Mfr # 61252
Zoro # G202522079
original price:
$6.69
10% off
new price: $5.99
/pk 20, $0.30/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
- Fastener Length 1 in
Product Information
- Brand Midwest Fastener
- MFR # 61252
- Zoro # G202522079
- UPC # 738287612523
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 in |
Length 1 | 1" |
Diameter | 3/32" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 25mm L, PK100 (M07840.050.0025)
- CROSBY Oval Eye Nut, 1" Thread Size, 1-1/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090599)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- MIDWEST FASTENER 1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK (74815)
- MIDWEST FASTENER 3/8" x 5" Zinc Plated Steel Cotter Pins 2PK (930331)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 8PK (930267)
- MIDWEST FASTENER 5/16" x 2-1/2" Zinc Plated Steel Cotter Pins 5PK (930305)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (04021)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25 (U39350.018.0350)
- Midwest Fastener Cotter Pins