Shop All Cotter Pins
Midwest Fastener
3/32" x 1-1/4" 18-8 Stainless Steel Cotter Pins 16 16PK
Mfr # 74845
Zoro # G102520328
product price: $5.49
/pk 16, $0.34/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
- Fastener Length 1 1/4 in
Product Information
- Brand Midwest Fastener
- MFR # 74845
- Zoro # G102520328
- UPC # 738287748451
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/4 in |
Diameter | 3/32" |
Length 1 | 1-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 1 12PK (61253)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel (U07111.075.0125)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- MIDWEST FASTENER 3/16" x 2-1/2" 18-8 Stainless Steel Cotter Pins 6PK (74834)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Cotter Pins 10PK (74827)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 10 PK (60605)
- MIDWEST FASTENER 1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK (74968)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (61252)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx1" L, PK100 (WWG-CPHZ-028)
- Midwest Fastener Cotter Pins