Shop All Cotter Pins
Midwest Fastener
3/32" x 1-1/2" Brass Cotter Pins 20PK
Mfr # 61244
Zoro # G902522140
product price: $6.65
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Brass
- Pin Dia. 3/32 in
- Fastener Length 1 1/2 in
- Type Cotter Pin
Product Information
- Brand Midwest Fastener
- MFR # 61244
- Zoro # G902522140
- UPC # 738287612448
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 3/32" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Brass |
Type | Cotter Pin |
Material | Brass |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- X1 TOOLS Removable Anchor, 2-1/8" L, 96 PK (X1E-CON-BOL-MOL-1020x96)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3-SS)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- MIDWEST FASTENER 7/64" x 1" Zinc Plated Steel Cotter Pins 75PK (930214)
- MIDWEST FASTENER 1/8" x 3/4" Zinc Plated Steel Cotter Pins 100PK (04025)
- MIDWEST FASTENER .054" x 7/8" Zinc Plated Steel Hair Pin Clips 40PK (70644)
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- MIDWEST FASTENER 1/8" x 4" Zinc Plated Steel Cotter Pins 20PK (930232)
- MIDWEST FASTENER .028" x .80" Zinc Plated Steel Hair Pin Clips 40PK (70641)
- ZORO SELECT 3/16X1 3/4 PIN COTTER ZINC (18728PC)
- Midwest Fastener Cotter Pins