Shop All Machine Screws
Midwest Fastener
3/18"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 60142
Zoro # G902525110
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 60142
- Zoro # G902525110
- UPC # 738287601428
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/18"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (191033)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (FBFHEADS3816112P10)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60102)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68287)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77342)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931021)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54698)
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI520MTPB)
- Midwest Fastener Machine Screws