Shop All Grease Fittings
Midwest Fastener
3/16" Zinc Plated Steel Straight Drive-In Grease Fittings 15PK
Mfr # 37581
Zoro # G802516508
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Grease Fitting
- Diameter 3/16"
- Style Drive-In
Product Information
- Brand Midwest Fastener
- MFR # 37581
- Zoro # G802516508
- UPC # 738287375817
- Country of Origin United States
- Category Grease Fittings
Dimensions
Diameter | 3/16" |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Style | Drive-In |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50115N-6-M5-PK5)
- GLOBAL 7/8" ID 2Pc Clamp Collar, Stl, Bo (G2SC-087-B)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 24mm Zinc Plated Steel Extra Fine Thread 45 Degree Angle Grease Fittings 6PK (67168)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- WESTWARD Grease Fitting, Straight, Stl, 1-1/8"L, PK10 (52NZ77)
- Midwest Fastener Grease Fittings