Shop All Sleeve & Thimble Kits for Wire Rope
Midwest Fastener
3/16" Zinc Plated Steel Cable Thimbles 1 12PK
Mfr # 71984
Zoro # G402520899
product price: $11.29
/pk 12, $0.94/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application 3/16" Cable
- Diameter 3/16"
- Type Cable Thimble
Product Information
- Brand Midwest Fastener
- MFR # 71984
- Zoro # G402520899
- UPC # 738287719840
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
Diameter | 3/16" |
Details
Material | Steel |
Finish | Zinc |
Application | 3/16" Cable |
Type | Cable Thimble |
Description
A cable thimble is installed inside a cable loop to preserve the natural shape of the loop, and protect the cable from pinching and abrading on the inside of the loop. The thimble prevents the load from coming into direct contact with the wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 39"L Platform, Adjustable to 36"-39"H, Style 8 (CW8-39-4-3)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Eye-Eye Turnbuckle (54623)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (Green) (PRS2-16)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- MIDWEST FASTENER 3/16" Aluminum Cable Stops 10PK (64273)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Cable Thimbles 15PK (71983)
- MIDWEST FASTENER 3/32" Zinc Plated Steel Cable Thimbles 15PK (71982)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Cable Thimbles 4PK (71988)
- MIDWEST FASTENER 3/4" Galvanized Steel Wire Rope Thimbles 2PK (54685)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- Midwest Fastener Sleeve & Thimble Kits for Wire Rope