Shop All Reducing Bushings
Midwest Fastener
3/16" x 9/16" x 0.1" Rubber Bushings 10PK
Mfr # 72645
Zoro # G702526218
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1"
- Material Rubber
- Diameter 2 9/16"
- Diameter 1 3/16"
- Type Machine Bushing
Product Information
- Brand Midwest Fastener
- MFR # 72645
- Zoro # G702526218
- UPC # 738287726459
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 9/16" |
Diameter 1 | 3/16" |
Details
Thickness | 0.1" |
Material | Rubber |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3611T)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-12 (1064-8MGT-12)
- COILHOSE PNEUMATICS Regulator 0-200PSI 3/4" (CO 8806H)
- LISLE Flexible Hose Clamp Tool (LIS17300)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- Midwest Fastener Reducing Bushings