Shop All Turnbuckles
Midwest Fastener
3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK
Mfr # 52363
Zoro # G002506101
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Diameter 3/16"
- Length 1 4"
- Style Eye-Eye
Product Information
- Brand Midwest Fastener
- MFR # 52363
- Zoro # G002506101
- UPC # 738287523638
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 3/16" |
Length 1 | 4" |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Style | Eye-Eye |
Hardness | 18-8 |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162)
- ZORO SELECT Pallet Jack, 4400 lb. Ld Cap., Manual (273519)
- BSC PREFERRED 5-Ply Natural Jute Twine 1 Tube (100JUTE5PLY)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- MIDWEST FASTENER 7/32" x 4-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52357)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- MIDWEST FASTENER 5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52365)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- MIDWEST FASTENER 5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle (36681)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x512 Turnbuckle (N221-846)
- Midwest Fastener Turnbuckles