Shop All Spring Pins
Midwest Fastener
3/16" x 3/4" Plain Steel Tension Pins 16 16PK
Mfr # 61191
Zoro # G402506473
product price: $10.99
/pk 16, $0.69/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 61191
- Zoro # G402506473
- UPC # 738287611915
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4 in |
Diameter | 3/16" |
Length 1 | 3/4" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Arch Barrel/Screw, 1/4"-20, 15/16 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5155)
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK (CPB205)
- FOREVERBOLT Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB142P25)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- MIDWEST FASTENER 3/16" x 1/2" Plain Steel Coiled Spring Pins 10PK (932491)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- MIDWEST FASTENER 5/32" x 1" Plain Steel Tension Pins 20PK (72768)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- MIDWEST FASTENER 1/8" x 3/4" 18-8 Stainless Steel Tension Pins 20PK (38884)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- Midwest Fastener Spring Pins