Shop All Replacement Parts
Midwest Fastener
3/16" x 3/16" x 5/8" Carbon Brushes 4PK
Mfr # 66704
Zoro # G302529497
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Type Carbon Brush
- Diameter 1 3/16"
- Diameter 2 3/16"
- Length 1 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 66704
- Zoro # G302529497
- UPC # 738287667042
- Country of Origin United States
- Category Replacement Parts
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 3/16" |
Length 1 | 5/8" |
Nominal Size | #KV37 |
Details
Material | Carbon |
Type | Carbon Brush |
Description
A carbon brush is a device which conducts current between stationary wires and moving parts, most commonly in a rotating shaft. Typical applications include electric motors, alternators and electric generators.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-9/16" (DHS1563)
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In (1.30001.56)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- MIDWEST FASTENER 1/4" x 1/4" x 3/4" Carbon Brushes 4PK (66705)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- HOMELITE Guard Assembly (351122001)
- RIDGID Handle, Power Spin Crank (49433)
- RIDGID Bushing, Guide Tube (27448)
- Midwest Fastener Power Tool Parts