Shop All Flared Tube Fittings
Midwest Fastener
3/16" x 3/16" Brass Union Fittings 6PK
Mfr # 76351
Zoro # G002521814
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 2 3/16"
- Diameter 1 3/16"
- Type Flare Fitting
- Specifications Coronet #300-3
Product Information
- Brand Midwest Fastener
- MFR # 76351
- Zoro # G002521814
- UPC # 738287763515
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter 2 | 3/16" |
Diameter 1 | 3/16" |
Size A | 3/16 |
Size B | 3/16 |
Details
Material | Brass |
Type | Flare Fitting |
Specifications | Coronet #300-3 |
Connection Type A x B | Female Flare x Female Flare |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- ELKAY Replacemnt Hi-Dry Diaphragm Pack, 2 pcs. (A53226R)
- LEGEND VALVE 3" S-601 PVC BALL VALVE (201-410)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-0)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER 3/8FIP x 5/16MIP Brass Conversion Adapters 4PK (76374)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- HOME IMPROVEMENT 0.5 in. dia. Brass Male Adapter (HO154123)
- Midwest Fastener Flared Tube Fittings