Shop All Cotter Pins
Midwest Fastener
3/16" x 3-1/4" 18-8 Stainless Steel Hitch Pin Clips 4PK
Mfr # 74972
Zoro # G502528870
product price: $14.15
/pk 4, $3.54/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hitch Pin Clip
- Material Grade 18-8
- Cotter Pin Style Hitch Pin
Product Information
- Brand Midwest Fastener
- MFR # 74972
- Zoro # G502528870
- UPC # 738287749724
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 1/4 in |
Diameter | 3/16" |
Length 1 | 3-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hitch Pin Clip |
Material Grade | 18-8 |
Cotter Pin Style | Hitch Pin |
Material | Stainless Steel |
Type | Hitch Pin Clip |
Hardness | 18-8 |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK (3160IO)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50 (37146)
- MIDWEST FASTENER 1/4" x 4" Zinc Plated Steel Cotter Pins 4PK (930288)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (04021)
- MIDWEST FASTENER 1/8" x 4" Zinc Plated Steel Cotter Pins 20PK (930232)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 70PK (62106)
- MIDWEST FASTENER 1/4-3/8" x .072" Zinc Plated Steel BowTie Cotter Pins 20PK (932322)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Cotter Pins 100PK (04044)
- Midwest Fastener Cotter Pins