Shop All Cotter Pins
Midwest Fastener
3/16" x 2" 18-8 Stainless Steel Cotter Pins 8PK
Mfr # 61254
Zoro # G302522023
product price: $9.39
/pk 8, $1.17/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
- Fastener Length 2 in
Product Information
- Brand Midwest Fastener
- MFR # 61254
- Zoro # G302522023
- UPC # 738287612547
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Diameter | 3/16" |
Length 1 | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 50 PK (50441)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04104.031.0175)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H (Z0334-188)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER 3/32" x 1" Brass Cotter Pins 40PK (61243)
- MIDWEST FASTENER 7/16" to 1/2" x .091" Zinc Plated Steel BowTie Cotter Pins 1 12PK (932324)
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- MIDWEST FASTENER 3/16" x 3" 18-8 Stainless Steel Cotter Pins 5PK (74835)
- MIDWEST FASTENER 5/64" x 1" Zinc Plated Steel Cotter Pins 65PK (930204)
- G.L. HUYETT Cotter Pin, 1/4"Dx2" L, 316 SS, PK10 (WWG-250-2000-80)
- Midwest Fastener Cotter Pins