Shop All Spring Pins
Midwest Fastener
3/16" x 1-1/4" Plain Steel Tension Pins 20PK
Mfr # 72777
Zoro # G102506445
product price: $6.19
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72777
- Zoro # G102506445
- UPC # 738287727777
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Diameter | 3/16" |
Length 1 | 1-1/4" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Type | Tension Pin |
Finish | Plain |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 6" L, Stainless Steel Stainless Steel, 25 PK (07334-PWR)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51638)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 5/8" Dia., 12" L, Carbon Steel Galvanized (WA62120MG)
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- Midwest Fastener Spring Pins