Shop All Cotter Pins
Midwest Fastener
3/16" x 1-1/4" 18-8 Stainless Steel Cotter Pins 10PK
Mfr # 74828
Zoro # G202520587
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
- Fastener Length 1 1/4 in
Product Information
- Brand Midwest Fastener
- MFR # 74828
- Zoro # G202520587
- UPC # 738287748284
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Diameter | 3/16" |
Length 1 | 1-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- MIDWEST FASTENER 5/32" x 2-15/16" 18-8 Stainless Steel Hitch Pin Clips 5PK (74971)
- MIDWEST FASTENER 7/16" to 1/2" x .120" Zinc Plated Steel BowTie Cotter Pins 10PK (932325)
- MIDWEST FASTENER 1/8" x 2" Brass Cotter Pins 15PK (61246)
- MIDWEST FASTENER 1/16" x 1-1/4" Zinc Plated Steel Cotter Pins 80PK (930193)
- A RAYMOND TINNERMAN U-Clip Ext Finger Pnl Thk .055-.065 ZW (EFUC-C29019-014-3255/B)
- Midwest Fastener Cotter Pins