Shop All Hitch Pins
Midwest Fastener
3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK
Mfr # 930041
Zoro # G702528458
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16"
- Usable Length 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 930041
- Zoro # G702528458
- UPC # 719199300418
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/16" |
Usable Length | 1-1/2" |
Diameter | 3/16" |
Length 1 | 1-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Hitch Pin |
Hardness | 18-8 |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3112FSWS)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00661)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- MIDWEST FASTENER 3/8" x 3" Bent Pins 4PK (930003)
- MIDWEST FASTENER 5/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51148)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotterless Hitch Pins 4PK (67123)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2x2 1/2L (U39667.050.0250)
- Midwest Fastener Hitch Pins