Shop All Shaft Collars
Midwest Fastener
3/16" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933502
Zoro # G802511329
product price: $10.89
/pk 2, $5.45/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 1 3/16"
- Diameter 2 5/8"
- Length 1 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 933502
- Zoro # G802511329
- UPC # 719199335021
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 3/16" |
Diameter 2 | 5/8" |
Length 1 | 5/16" |
Details
Material | Steel |
Finish | Black Oxide |
Style | Double Split |
Type | Shaft Collars |
Description
MIDWEST FASTENER brand 3/16" Black Oxide Steel Double Split Shaft Collar 2PK is made of steel with a black oxide finish. It has a diameter of 3/16" and a diameter of 5/8". The length is 5/16" and the style is double split. The type is shaft collars.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- POWERDRIVE 1" Sheave 7.25" OD (AK74-1)
- SKF V-Ring Seal, 400500 (400500)
- FESTO Suction Cup VAS-40-1/4-NBR (VAS-40-1/4-NBR)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- GLOBAL 1 5/8" ID Split Clamp Collar, Stl, Bo (G1SC-162-B)
- Midwest Fastener Shaft Collars