Shop All Carriage Bolts
Midwest Fastener
3/16-24 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 8PK
Mfr # 78845
Zoro # G102521936
product price: $13.39
/pk 8, $1.67/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 24 (Coarse)
- Material 18-8 Stainless Steel
- Neck Type Square
- Thread Length Full
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 78845
- Zoro # G102521936
- UPC # 738287788457
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 24 (Coarse) |
Fastener Length | 2 in |
Thread Length | Full |
Diameter 2 | 15/32" |
Diameter 1 | 3/16" (#10) |
Nominal Size | #10 |
Square-Depth | 1/8" |
Details
Material | 18-8 Stainless Steel |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | 18-8 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02948)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M01010.160.0040)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04100.100.0150)
- MIDWEST FASTENER 3/16-24 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (78847)
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- MIDWEST FASTENER 3/16-24 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 1 12PK (78841)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31781)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 50PK (07504)
- MIDWEST FASTENER 3/8"-16 x 3" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50612)
- MIDWEST FASTENER 1/2"-13 x 7-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01152)
- Midwest Fastener Carriage Bolts