Shop All Automotive Battery Accessories
Midwest Fastener
3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK
Mfr # 34821
Zoro # G102529116
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type J Bolt
- Finish Zinc
- Diameter 2 5/16"
- Diameter 1 3/16"
Product Information
- Brand Midwest Fastener
- MFR # 34821
- Zoro # G102529116
- UPC # 738287348217
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 2 | 5/16" |
Diameter 1 | 3/16" |
Length 1 | 1-7/8" |
Details
Material | Steel |
Type | J Bolt |
Finish | Zinc |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7030)
- URO PARTS Rubber Radiator Mounting Grommet, 93011343000 (93011343000)
- UNIVERSAL POWER GROUP Universal Power Group 86172 Trailer Breakaway Kit with Led Charger Switch Battery Top (86172)
- BANDO Auto Serpentine Belt, 5Pk2100 (5PK2100)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70548)
- MIDWEST FASTENER 5/16"-18 x 9/32" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52296)
- GROTE Spiral Wrap, Clear, 1/4", 100 ft. (83-9003)
- Midwest Fastener Automotive Battery Accessories