Shop All Shaft Collars
Midwest Fastener
3/16" 18-8 Stainless Steel Shaft Collars 4PK
Mfr # 32462
Zoro # G802511312
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/16"
- Style Clamping
- Hardness 18-8
- Type Shaft Collars
Product Information
- Brand Midwest Fastener
- MFR # 32462
- Zoro # G802511312
- UPC # 738287324624
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 3/16" |
Details
Material | Stainless Steel |
Style | Clamping |
Hardness | 18-8 |
Type | Shaft Collars |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- MAC 24V-Dc 120Psi Pneumatic Solenoid Valve (92B-FAB-BJ4-DM-DDAP-1DM)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- RULAND Shaft Collar, Mountable, 1.5", Steel, Bore Dia.: 1-1/2" (OF-CL-24-F)
- Midwest Fastener Couplings, Collars, & Adapters