Shop All Door Latch Bolts
Midwest Fastener
3" Zinc Plated Steel Barrel Bolts 3PK
Mfr # 37302
Zoro # G502515085
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Bolt
- Diameter 3"
- Style Barrel
Product Information
- Brand Midwest Fastener
- MFR # 37302
- Zoro # G502515085
- UPC # 738287373028
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 3" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes 2 Plastic Roller Top Guides (N 7535)
- KABA ILCO KW Rim Cylinder Keyed Alike (605KW-04-51-X)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Satin Nickel Surface Bolts (37345)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- Midwest Fastener Door Guards and Bolts