Shop All Shutters and Accessories
Midwest Fastener
3" Shutter Spike 25PK
Mfr # 55232
Zoro # G402509016
product price: $12.85
/pk 25, $0.51/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Spike
- Material Plastic
- Application Window Shutters
- Length 1 3"
Product Information
- Brand Midwest Fastener
- MFR # 55232
- Zoro # G402509016
- UPC # 738287552324
- Country of Origin Unknown
- Category Shutters and Accessories
Dimensions
Length 1 | 3" |
Details
Type | Shutter Spike |
Finish | Brown |
Material | Plastic |
Application | Window Shutters |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE FLOOR REGISTR12X2.25""WHT (C150MWT 02X12)
- SUPCO Gauge, Vacuum (VG60)
- SUNTEC A2Ra7710 Waste Oil Pump (1 (A2RA7710)
- DAYTON 34" Hydronic Electric Baseboard Heater, White, 750W, 120V (3EMZ9)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55233)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32844)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MIDWEST FASTENER 3" Tan Shutter Spike 5PK (32845)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- Midwest Fastener Shutters and Accessories