Shop All Hinge Pins & Finials
Midwest Fastener
3" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK
Mfr # 38462
Zoro # G502528832
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Application Stanley
- Diameter 1 .23"
- Diameter 2 .42"
Product Information
- Brand Midwest Fastener
- MFR # 38462
- Zoro # G502528832
- UPC # 738287384628
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .23" |
Diameter 2 | .42" |
Length 1 | 3" |
Details
Material | Steel |
Finish | Satin Nickel |
Application | Stanley |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (3068pri8403BF)
- LUCKY LINE Swivel Ring Key Tag, Black, 50 PK (16820)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind (L9456L 06A 630 L283-722)
- PRIME-LINE Diecast Bronze, Right Handed Vinyl or Wood Casement Lock Single Pack (H 3573)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for Stanley 5PK (38486)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for National 5PK (69903)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38466)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- WHOLE-IN-ONE 3 in. Non-Removable Pin Hinge in Plain Steel (WH667038)
- Midwest Fastener Door Hinges