Shop All Hinge Pins & Finials
Midwest Fastener
3" Satin Nickel Hinge Pins for National 5PK
Mfr # 38461
Zoro # G902528937
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Application National
- Diameter 1 0.255"
- Diameter 2 0.45"
Product Information
- Brand Midwest Fastener
- MFR # 38461
- Zoro # G902528937
- UPC # 738287384611
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | 0.255" |
Diameter 2 | 0.45" |
Length 1 | 2-5/8" |
Details
Material | Steel |
Finish | Satin Nickel |
Application | National |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN906-ST-M22X1.5-A Threaded Plugs, Tapered Thread (906-ST-M22X1.5-A)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 218, PK2 (ZUSAV75MD218)
- EKENA MILLWORK Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48DRB)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for National 5PK (38481)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for Stanley 5PK (38486)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for National 5PK (38483)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38462)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for National 5PK (69903)
- DISCO Zinc Finish Door Hinge Pins 11/32" Dia 3 3/8" L PK10 (9595PK)
- Midwest Fastener Hinge Pins & Finials