Shop All Hinge Pins & Finials
Midwest Fastener
3" Satin Brass Hinge Pins for Stanley 5PK
Mfr # 69902
Zoro # G002528486
product price: $8.85
/pk 5, $1.77/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Brass
- Application 3" Stanley Hinge
- Diameter 1 .27"
- Diameter 2 .45"
Product Information
- Brand Midwest Fastener
- MFR # 69902
- Zoro # G002528486
- UPC # 738287699029
- Country of Origin China
- Category Hinge Pins & Finials
Dimensions
Diameter 1 | .27" |
Diameter 2 | .45" |
Length 1 | 3" |
Details
Material | Steel |
Finish | Satin Brass |
Application | 3" Stanley Hinge |
Type | Hinge Pin |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2, Dia 12In (135695P)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- GROTE Grommet, 2 5/16 In ID (94100)
- MIDWEST FASTENER 4" Satin Nickel Hinge Pins for National 5PK (38465)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38462)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for Stanley 5PK (38486)
- MIDWEST FASTENER 3" Oiled Bronze Hinge Pins for Stanley 5PK (38482)
- MIDWEST FASTENER 3-1/2" Oiled Bronze Hinge Pins for National 5PK (38483)
- MIDWEST FASTENER 4" Oiled Bronze Hinge Pins for National 5PK (38485)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- Midwest Fastener Hinge Pins & Finials